DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Electronic keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Reversible drain
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

Kohler Mariposa® 60 x 30 in. Tub and Shower with Left Hand Drain

K1257-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
120
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY