DESCRIPTION

  • 72" x 36" x 20"
  • Drop-in or three wall alcove installation
  • Reversible drain outlet
  • Textured bottom surface

Kohler Mariposa® 60 x 30 in. Tub and Shower with Left Hand Drain

K1257

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
20 in
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS