DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Electronic keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

Kohler Mariposa® 60 x 30 in. Tub and Shower with Right Hand Drain

K1257-GLA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Left
Height
20 in
Installation Type
Apron Front
Length
72 in
Material
Acrylic
Number Of Jets
120
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY