DESCRIPTION

  • Built-in heater
  • Generous 6' length provides an incredibly spacious bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Textured bottom surface

Kohler Mariposa® 72 x 36 in. 3-Wall Alcove Acrylic Rectangular Bathtub with Integral Apron, Right Hand Drain and Heater

K1257-HR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
72 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Depth
20 in
Drain Location
Right
Height
20 in
IAPMO Listed
Yes
Installation Type
Built-In
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY