DESCRIPTION

  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Generous 6' length provides an incredibly spacious bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain
  • Molded lumbar support offers extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

Kohler Archer® 72 x 36 in. Whirlpool Bathtub with Integral Apron and Left Hand Drain

K1124-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Left
Height
19 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY