DESCRIPTION
- Built-in heater
- Generous 6' length provides an incredibly spacious bathing area
- Hourglass shape adds style and elegance to your bathroom
- Hydromassage flow and direction can be controlled at each jet
- Molded lumbar supports and armrests offer extra comfort while bathing
- Reversible drain
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
Kohler ProFlex® 60 x 31 in. Tub and Shower with Left Hand Drain
K1157-H
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- ASME Specifications
- ASME A112.19.7
- ASTM Specifications
- ASTM E-162, ASTM E-662
- CSA Certified
- CSA B45.5
- Capacity
- 72 gal
- Collection
- ProFlex®
- Color Finish
- White
- Color Finish Category
- Whites
- Cord Length
- 26 ft
- Drain Location
- Reversible
- Height
- 20-1/8 in
- Horsepower
- 1-1/4 hp
- Installation Type
- Built-In
- Length
- 72 in
- Material
- ExoCrylic™
- Number Of Jets
- 6
- UL Listed
- Yes
- Volts
- 120V
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday