DESCRIPTION

Kohler Vintage® 60 x 32-1/2 in. Tub and Shower with Right Hand Drain

K702-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
82 Gal
Collection
Vintage®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
21-3/16 in
Installation Type
Drop-in
Length
72 in
Material
Cast Iron
Number Of Jets
5
UL Listed
Yes
Volts
220/240V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS