DESCRIPTION

  • 15" step-over threshold for easy entrance and exit
  • 60" x 32" x 15 1/2"
  • Bellwether
  • Designed for one-person bathing
  • Material: Cast Iron
  • Safeguard® slip-resistant surface adds safety to the bath
  • Wide ledges for functional storage space - 4" front and 3" back

Kohler Bellwether® Cast Iron 3-Wall Alcove Rectangle Bathtub with Right Drain

K876

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
44 gal
Collection
Bellwether®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
14-7/8 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
Width
32 in

Starting at
Call for Pricing
  • QUANTITY