DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Textured bottom surface

Kohler Bancroft® 60 x 32 in. Alcove Whirlpool Tub with Integral Apron and Right Hand Drain

K1151-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
Capacity
60 gal
Collection
Bancroft®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY