DESCRIPTION

  • Low threshold
  • Quick and easy mortar-less installation

Kohler Ballast™ 60 x 32 in. Ballast Shower Base with Right-Hand Drain

K1936-0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Ballast™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
1-15/16 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS