DESCRIPTION

  • Hyrdomassage flow
  • Molded lumbar support and armrests

Kohler Hourglass® 60 x 32 in. Bathtub with End Drain

K1209-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
64 gal
Collection
Hourglass®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
4
UL Listed
Yes
Volts
120V
Watts
1500
Width
32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS