DESCRIPTION

  • ProFlex® hydro-massage jets
  • Pump with air switch and grounding type plug-in cord

Kohler Hourglass® 60 x 32 in. Bathtub with Left Hand Drain

K1209-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
64 gal
Collection
Hourglass®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
4
UL Listed
Yes
Volts
120V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS