DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Right-hand drain
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

Kohler Archer® 60 x 32 in. Bathtub with Right Hand Drain

K1122-GRA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
58 gal
Collection
Archer®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
21 in
Drain Location
Right
Height
19 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
120
UL Listed
Yes
Volts
120V
Watts
300
Width
32 in

Starting at
Call for Pricing
  • QUANTITY