• Cart

DESCRIPTION

  • Material: Cast iron
  • Safeguard® slip-resistant surface
  • Step-over threshold 15" for easy entry and exit
  • Wide ledges for functional storage space 4" front and 3" back

Kohler Bellwether® 60 x 32 in. Cast Iron 3-Wall Alcove Rectangular Bathtub with Left Drain

K875

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Capacity
44 gal
Collection
Bellwether®
Color Finish
Sandbar
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
15-1/2 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY