DESCRIPTION

  • Designed for two-person bathing
  • Drop-in, three-wall alcove or under-mount installation
  • Material: Cast iron
  • The only two-person bath that fits into a standard 5' alcove

Kohler Tea-For-Two® 60 x 32 in. Cast Iron Drop-In 3-Wall Alcove Rectangular Bathtub with End Drain

K850

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
60 gal
Collection
Tea-For-Two®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
End
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
60 in
Material
Cast Iron
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY