DESCRIPTION

  • Built-in heater
  • Electronic keypad
  • End drain
  • Safeguard® slip-resistant surface on bath floor
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Under mountable
  • Variable-speed pump for adjusting massage intensity

Kohler Tea-For-Two® 60 x 32 in. Cast Iron Whirlpool with Heater

K852-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
60 gal
Collection
Tea-For-Two®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
18-1/4 in
Installation Type
Drop-In
Length
60 in
Material
Cast Iron
Number Of Jets
6
Volts
240V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY