DESCRIPTION

  • 60" x 32" x 20"
  • Drop-in installation
  • Reversible drain location

Kohler Portrait® 60 x 32 in. Drop-in Bathtub

K1013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.5
Capacity
60 gal
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY