DESCRIPTION

  • Designed for one-person bathing
  • Drop-in installation
  • Material: Acrylic
  • Models available featuring integral apron and nailing flange
  • Standard sized bath designed for quick and easy installation
  • Textured bottom surface

Kohler Hourglass® 60 x 32 in. Drop-in Bathtub with Reversible Drain

K1219

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
64 gal
Collection
Hourglass®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY