DESCRIPTION

  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Lighted keypad
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Variable-speed pump for adjusting massage intensity

Kohler Underscore® 60 x 32 in. Drop-In Whirlpool with Heater

K1168-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
81 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
21 in
Installation Type
Built-In
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
240V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY