DESCRIPTION

  • 1 Hp pump
  • 220-240V hard-wire electrical service required
  • 60" x 33 3/4" x 17 7/16"
  • Designed for one-person bathing
  • Drain at left
  • Integral heater & apron front
  • Lumbar back support
  • Six hydro-massage Flexjets™
  • Three wall alcove installation

Kohler Memoirs® 60 X 32 in. Left Hand Cast Iron Whirlpool With Heater

K723-H2

Color Finish

 

SPECIFICATIONS

AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
52 Gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Left
Height
17-7/16 in
Horsepower
1 hp
Installation Type
3 Wall Alcove
Length
60 in
Material
Cast Iron
Number Of Jets
6
UL Listed
Yes
Volts
220/240V
Width
33-3/4 in

Starting at
Call for Pricing
  • QUANTITY