DESCRIPTION

  • Decked oval shape creates a graceful and spacious bathing experience
  • End drain
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

Kohler Windward® 60 x 32 in. Tub and Shower with Right Hand Drain

K1112

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Windward®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
21 in
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY