DESCRIPTION

  • 120V hard-wire electrical service required
  • Armrests and lumbar support
  • Eight color matched plastic hydro-massage jets
  • Integral lumbar support and armrests
  • Slotted overflow for maximum bathing depth
  • Slotted overflow raises water depth

Kohler Archer® 60 x 32 in. Whirlpool with Left-Hand Drain Heat

K1122-HL

Color Finish

 

SPECIFICATIONS

AMP
15
Capacity
58 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
19 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
Volts
120V
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY