DESCRIPTION

  • 60" x 33 1/2" x 39 1/4"
  • Chair-height seat and integrated grab bar
  • Dual drain system
  • Integrated waterfall
  • Requires less than 5 lb of force to raise and lower
  • Rising wall bath

Kohler Elevance® 60 x 32 x 38 in. Bubble Massage Bath with Right-Hand Drain

K1914-GRB

Color Finish

 

SPECIFICATIONS

AMP
6
Capacity
72 gal
Collection
Elevance®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
33-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
60 in
Material
Acrylic
Number Of Jets
59
Volts
120V
Width
39-1/4 in

Starting at
Call for Pricing
  • QUANTITY