DESCRIPTION

  • 4 chromatherapy lights
  • Color-matched jet trim

Kohler Memoirs® 60 x 33-1/2 in. Tub and Shower

K1418-AH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
94 gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Center
Height
22 in
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS