DESCRIPTION

  • 120 innovative airjets
  • 120V electrical service with plug-in cord
  • 60" x 32" x 20"
  • A variable-speed blower/motor with an integral heater
  • Designed for one-person bathing
  • Drop-in installation
  • Manual push or automatic purge activates 30 minutes after use

Kohler Devonshire® 60 x 33-1/4 in. Tub and Shower

K1357-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
60 gal
Collection
Devonshire®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
20 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS