DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Memoirs® collection
  • Electronic keypad
  • Integral apron
  • Right-hand drain
  • Safeguard® slip-resistant surface on bath floor
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity

Kohler Memoirs® 60 x 33 3/4 in. 3-Wall Alcove Whirlpools with Right-Hand Drain

K724-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
52 gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Right
Height
17-7/16 in
Installation Type
Built-In
Length
60 in
Material
Cast Iron
Number Of Jets
6
UL Listed
Yes
Volts
220/240V
Width
33-3/4 in

Starting at
Call for Pricing
  • QUANTITY