DESCRIPTION

  • Built-in heater
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Lighted keypad
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Variable-speed pump for adjusting massage intensity

Kohler Underscore® 60 x 34 in. Tub and Shower

K1167-H2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
81 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
19 in
Installation Type
Built-In
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
240V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY