DESCRIPTION

  • 122 BubbleMassage™ airjets
  • 240V hard-wire electrical service required
  • 72" x 42" x 23"
  • Drop-in or undermount installation
  • Slotted overflow raises water depth
  • Zones of Control™ feature variable-speed blower/motor with integral heater

Kohler Underscore® 72 x 42 in. Acrylic Rectangular Air Bathtub with Center Drain

K1174-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
139 Gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
72 in
Material
Acrylic
Number Of Jets
122
Volts
240V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS