DESCRIPTION

Kohler Proflex® 60 x 36 in. 3-Wall Alcove Bathtub with Right-Hand Drain

KBF1142-R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY