DESCRIPTION

  • 60" x 36" x 20"
  • Designed for one-person bathing
  • Drop-in installation
  • Textured bottom surface

Kohler Mariposa® 60 x 36 in. Acrylic Bath Tub

K1242

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
63 gal
Collection
Mariposa®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY