DESCRIPTION

  • A builder favorite designed for quick and easy installation
  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Material: Acrylic
  • Textured bottom surface
  • Three-wall alcove installation

Kohler Mariposa® 60 x 36 in. Bath with Integral Apron, Tile Flange and Right-Hand Drain

K1242-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
63 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
3-Wall Alcove
Length
60 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY