DESCRIPTION

  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Recessed rear drain
  • Requires Kohler® K-9333 groove aluminum drain cover or Kohler® K-9337 groove teak drain cover (sold separately)
  • Single threshold for three-wall or alcove installation

Kohler Groove® 60 x 36 in. Single Threshold Rear Center Drain Shower Base

K9928

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Rear
Height
4-3/8 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Length
60 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY