DESCRIPTION

  • 60" x 36" x 21"
  • BubbleMassage
  • Drop-in or undermount installation
  • Slotted overflow

Kohler Underscore® 60 x 36 x 21 in. Bubble Massage Bath in White

K1849-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
81.1 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
21 in
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
122
Volts
240V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS