DESCRIPTION

  • 72" x 42" x 21"
  • Designed for one-person bathing
  • Integral apron
  • Molded lumbar support and armrests
  • Pump with air switch
  • Six individually adjustable ProFlex® hydro-massage jets
  • Three wall alcove installation

Kohler Windward® 60 x 37-1/4 in. Tub and Shower with Right Hand Drain

K1114-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162
CSA Certified
CSA B45.5
Capacity
78.5 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Left
Height
21 in
Installation Type
3 Wall Alcove
IsAcceptableImage
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY