DESCRIPTION

  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Oval-shaped basin creates a graceful and spacious bathing experience
  • Reversible drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

Kohler ProFlex® 60 x 40 in. Bathtub with Left and End Drain

K1146-CN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
54 gal
Collection
ProFlex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
17-5/8 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY