DESCRIPTION

  • 60" x 42" x 21"
  • Designed for one-person bathing
  • Drop-in installation
  • Includes four-sided integral tile flange
  • Molded lumbar support and armrests
  • Textured bottom surface

Kohler Windward® 60 x 42 in. Acrylic Bath Tub with Flange

K1113-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
57 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY