DESCRIPTION
- Decked oval shape creates a graceful and spacious bathing experience
- End drain location
- Integral armrests and molded lumbar supports
- Molded lumbar support and armrests offer extra comfort while bathing
- Spacious design accommodates up to two bathers
Kohler Windward® 60 x 42 in. Drop-in Bathtub
K1113
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASTM Specifications
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.5
- Capacity
- 57 gal
- Collection
- Windward®
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Drain Location
- Reversible
- GSA Approved
- No
- Height
- 21 in
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Length
- 60 in
- Material
- Acrylic
- Width
- 42 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday