DESCRIPTION

  • 60" x 42" x 21"
  • Designed for one-person bathing
  • Drop-in installation
  • Molded lumbar support and armrests
  • Textured bottom surface
  • Three-sided integral tile flange

Kohler Windward® 60 x 42 in. Left-Hand Acrylic Flange Bath Tub

K1113-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
57 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
22-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
42 in

Starting at
Call for Pricing
  • QUANTITY