DESCRIPTION

  • Decked oval shape creates a graceful and spacious bathing experience
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Right-hand drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

Kohler Windward® 60 x 42 in. Right-Hand Acrylic Whirlpool with Apron

K1112-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
57 gal
Collection
Windward®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Right
Height
22-1/4 in
Installation Type
Apron Front
Length
60 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY