DESCRIPTION

Kohler Purist™ 60 x 42 in. Tub and Shower with Right Hand Drain

K1110-V

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
115 gal
Collection
Purist™
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
26 ft
Drain Location
Reversible
Height
23-3/16 in
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Width
46 in

Starting at
Call for Pricing
  • QUANTITY