DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Purist® collection
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Lighted keypad
  • Overflow channel for deep soak
  • Variable-speed pump for adjusting massage intensity

Kohler Purist® 60 x 43-1/4 in. Tub and Shower with Left Hand Drain

K1110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
115 gal
Collection
Purist®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Reversible
Height
25-11/16 in
Installation Type
Built-In
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Width
46 in

Starting at
Call for Pricing
  • QUANTITY