DESCRIPTION

  • In-line heater
  • Includes integral apron and tile flange
  • Molded lumbar support and armrests
  • Pump with air switch and grounding type plug-in cord
  • Six adjustable ProFlex® whirlpool jets
  • Textured bottom surface

Kohler Tercet® 60 x 60 in. Acrylic Whirlpool Bath

K1160-HL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
96 gal
Collection
Tercet®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Left
Height
21 in
Installation Type
Corner
Length
60 in
Material
Acrylic
Number Of Jets
6
Volts
120V
Width
60 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS