• Cart

DESCRIPTION

  • Center drain
  • Corner layout minimizes footprint without compromising bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Spacious design accommodates up to two bathers

Kohler Tercet® 60 x 60 in. Alcove Whirlpool Tub with Integral Flange and Center Drain

K1160-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
CARB OTC LEED Compliant
No
Capacity
96 gal
Collection
Tercet®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
26 ft
Drain Location
Center
Height
21 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Watts
1500
Width
60 in

Starting at
Call for Pricing
  • QUANTITY