DESCRIPTION

  • Molded lumbar support and armrests
  • Pump with air switch and grounding type plug-in cord

Kohler Tercet 60 x 60 in. Bathtub with Center Drain

K1160-FH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
96 gal
Collection
Tercet
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
60 in

Starting at
Call for Pricing
  • QUANTITY