DESCRIPTION

  • Built-in heater
  • Center drain
  • Corner layout minimizes footprint without compromising bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar supports and armrests offer extra comfort while bathing
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Spacious design accommodates up to two bathers

Kohler Tercet® 60 x 60 in. Bathtub with Center Drain

K1160-HD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.10, CSA B45.5
Capacity
96 gal
Collection
Tercet®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
26 ft
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Built-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Watts
1500
Width
60 in

Starting at
Call for Pricing
  • QUANTITY