DESCRIPTION

  • 120 airjets
  • 60" x 60" x 21"
  • Drop-in installation
  • Includes electronic keypad
  • Manual purge cycle
  • Variable-speed blower/motor with integral heater

Kohler Tercet® 60 x 60 in. Acrylic Corner Air Bathtub with Center Drain, Integral Flange

K1160-GF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
96 gal
Collection
Tercet®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
21 in
Horsepower
1-1/4 hp
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
120
Volts
120V
Width
60 in

Starting at
Call for Pricing
  • QUANTITY