DESCRIPTION

  • Center drain location
  • Integral flange helps prevent water from seeping behind wall and simplifies installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Spacious design accommodates up to two bathers

Kohler Tercet® 60 x 60 in. Drop-in Bathtub

K1161-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
96 gal
Collection
Tercet®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Corner
Length
60 in
Material
Acrylic
UL Listed
No
Width
60 in

Starting at
Call for Pricing
  • QUANTITY