DESCRIPTION

  • 1 1/4 hp pump
  • 60" x 60" x 21"
  • Designed for two-person bathing
  • Drop-in or corner alcove installation
  • Tile flange and integral apron

Kohler Tercet® 60 x 60 in. Integral Apron Bath Tub

K1161-LA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
96 gal
Collection
Tercet®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Width
60 in

Starting at
Call for Pricing
  • QUANTITY