DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Archer® collection
  • Covered drain with removable cover
  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Single threshold for alcove installation

Kohler Archer® 60 x 60 in. Single Threshold Center Drain Shower Base with Removable Covers

K9395

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
3-15/16 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Type
Shower Base
Width
60 in

Starting at
Call for Pricing
  • QUANTITY