DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • LED night-light lasts up to 100,000 hours and can be wired to its own switch
  • Premium metal construction for durability
  • Required bulb: CFL plug-in 24W single twin tube with 4 pin neutral white recommended for task lighting (sold separately)

Kohler Purist® 16-7/16 in. 60W 1-Light Vanity Light

K14483

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CSA Certified
CSA C22.2
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
16-7/16 in
Installation Type
Wall Mount
Length
4-3/4 in
Light Bulb Base Type
4-Pin
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
24
Width
4-3/4 in

Starting at
$374.67
EACH
  • QUANTITY